Apex Nutsetter 1/4 Mhd 5/16 Female Hex 5
Mfr # M6N-0810-5
Zoro # G0664645
product price:Â $36.19
/eaKey Features
Overall Length
5 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
5/16"
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6N-0810-5
Zoro #
G0664645
UPC #
697099086109
Country of Origin
United States
Dimensions
Overall Length
5 in
Drive Size
5/16"
Shank Size
1/4"
Point Size
1/2"
Fastening Size
5/16 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
5/16 in
Details
Item
Nutsetter
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Nutsetter
Material
Alloy Steel
Finish
Unfinished
SAE or Metric
SAE
Impact Rated
Impact Rated
Measurement System
Imperial
Features
Durable Design
Slide to Clean
Not Slide to Clean
Number of Nutsetters Included
1
Magnetized Tip
Magnetized Tip
Socket Type
6-Point
Description
Nutsetter, Measurement System Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 5 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Alloy Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Apex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.