Shop GENIUS TOOLS
Create Account
1/4in Hex Dr. 1/4in Hex Shank, Flexible Bit Holder
- Mfr # 0260
- Zoro # G723579118
product price:Â
$
7.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0260
- Zoro #
- G723579118
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flexible Bit Holder 1/4 Inch Hex Shank, 1/4 Inch Hex Drive, 13.1 Inch Length, Flexible Extension for Hard-to-Reach Areas - 0260, Flexible Bit Holder Extension This flexible bit holder extension is built for driving 1/4in hex bits where straight extensions can't line up. The flexible spring shaft helps route torque into tight compartments, around obstructions, and into recessed fasteners while maintaining control at the bit end. With a 1/4in hex shank and 1/4in hex drive interface, it integrates into common hand tool setups and bit systems. The ball detent retention is designed to keep the bit seated, reducing interruptions from slippage during repetitive fastening tasks. Key Benefits 1/4in hex shank and 1/4in hex drive fit common bit systems. Flexible spring shaft works at awkward angles and confined spaces. Ball detent locking design helps prevent bit slip during use. Chrome Vanadium Steel construction supports strength, durability, and corrosion resistance. Overall length of 180mm (7.09 inches) improves access and control. Stamped size markings provide quick, permanent identification in tool storage. SKU 0260 is designed as a practical, space-solving extension for professional hand tool kits and service work. It focuses on stable bit retention, flexible access, and durable steel construction, making it well-suited for fastening tasks where alignment is limited and reach matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.