1/4in Hex Shank, Flexible Bit Holder With Handle
- Mfr # 594+0260
- Zoro # G423581701
product price:Â
$
9.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+0260
- Zoro #
- G423581701
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flexible Bit Holder with Handle 1/4 Inch Hex Shank Durable Design for Tight Spaces - 594+0260 Flexible Bit Holder Tool This 1/4in hex shank flexible bit holder with handle (SKU: 594+0260) is built for driving and loosening fasteners where straight-line access is limited. The flexible shaft helps route around obstructions while maintaining control at the handle. With an overall length of 260mm (10.24 inches), it balances reach and handling for service work. The shaft is made from Chromium-vanadium steel alloy for strength and anti-corrosive properties, and the high impact plastic handle supports a secure grip during use. Key Benefits 1/4in hex shank design fits common bits for versatile fastening tasks. 260mm overall length provides extra reach without sacrificing handling control. Flexible shaft routes around obstacles to access difficult-to-reach fasteners. Chromium-vanadium steel alloy construction supports strength and corrosion resistance. High impact plastic handle improves durability and delivers a steady, confident grip. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this flexible bit holder is built to perform over a lifetime of heavy use while offering practical reach in tight spaces. The combination of a durable flexible shaft and a rugged handle helps maintain control when working around components and obstructions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.