Shop APEX TOOL GROUP
See all product information
Create Account
Covered Bit Holder, 1/4", 1/4", 2-9/32"
Mfr # UG-M-825
Zoro # G1801457
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-9/32"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-M-825
- Zoro #
- G1801457
- UPC #
- 697099634355
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-9/32"
- Drive Size
- 1/4 in
- Shank Size
- 1/4 in
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 2 9/32 in
- Bit Length
- 2 5/16 in
- Drive End Size
- 3/8 in
- Wire Rope Length
- 2-9/32"
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Square, Overall Bit Length 2 9/32 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Not Impact Rated, Number of Pieces 1
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.