Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4inHex Shank, Flexible Bit Holder
- Mfr # 282165
- Zoro # G123578919
product price:Â
$
4.84
/ea
Sold in multiples of 2 for
$9.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282165
- Zoro #
- G123578919
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flexible Bit Holder 1/4 Inch Hex Shank 1/4 Inch Drive High Flexibility Durable Construction - 282165 Flexible Bit Holder Accessory This 1/4in drive flexible bit holder with a 1/4in hex shank is built for controlled access where straight drivers and rigid extensions can't align. With a 165mm overall length, it helps route the bit to the fastener while maintaining grip and stability at the handle. Constructed from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive properties, it's designed for professional technicians and heavy, repeat use. The flexible shaft improves reach in tight areas, and the high-impact plastic handle supports secure handling. Key Benefits 1/4in hex shank and 1/4in drive format supports common bit setups. 165mm overall length helps reach fasteners in restricted working areas. Flexible shaft allows movement to access difficult angles and locations. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. High-impact plastic handle improves durability and grip during repeated use. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 282165 is a practical addition to a professional hand tool kit when flexibility and reach matter. It's intended to hold bits securely while allowing the shaft to flex for alignment in confined spaces, and it's built from durable materials to withstand long-term shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.