Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, Bit Holder With Soft Grip Handle (long)
- Mfr # 508+2988
- Zoro # G223583639
product price:Â
$
19.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+2988
- Zoro #
- G223583639
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder with Soft Grip Handle, 1/4 Inch Hex Shank, Long Reach, Comfortable Non-Slip Grip - 508+2988 Professional Bit Holder This long-reach bit holder is built for controlled, repeatable work with 1/4in hex bits. With an overall length of 110mm, it provides added reach while maintaining a comfortable hand position for fastening and removal tasks. A treated shaft supports heavy-duty durability, and the ergonomic soft grip handle helps reduce hand fatigue during extended use. Key Benefits 1/4in hex shank bit holder fits common bits for broad compatibility. 110mm overall length provides long reach in tighter or recessed access areas. Treated shaft increases strength and durability for demanding, heavy-use applications. Ergonomic soft grip handle improves comfort and secure, non-slip control. Heavy-duty design supports consistent performance across repeated professional service work. Meets or exceeds ANSI standards for quality and professional-grade expectations. SKU 508+2988 is a straightforward, professional-grade bit holder focused on comfort, reach, and longevity. It is designed and made for technicians who need dependable handling and durable construction over a lifetime of heavy use, while maintaining compliance with recognized ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.