Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4inHex Bit Holder, 25mmL
- Mfr # 282408
- Zoro # G723579514
original price:Â $6.07 , new price: $5.46 , 10 percent off
new price:Â
$
5.46
/ea
Sold in multiples of 2 for
$10.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282408
- Zoro #
- G723579514
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 1/4 Inch Drive 1/4 Inch Hex 25mm Length Durable Steel - 282408 Impact Bit Holder This 1/4 inch drive bit holder is built for secure, repeatable bit changes in professional hand tool setups. With a 1/4 inch hex interface and an overall 25mm length, it helps keep your driver profile compact while maintaining a dependable connection between the drive and the bit. Made from chrome vanadium steel for strength, durability, and anti-corrosive properties, it's designed for heavy-use environments where tool reliability and fast identification matter. Sizes are stamped for clear recognition and won't rub off with regular handling. Key Benefits 1/4 inch drive to 1/4 inch hex holder for common bit compatibility. 25mm overall length keeps the setup compact for controlled, close work. Chrome vanadium steel construction supports high strength and long service life. Anti-corrosive properties help resist wear from regular shop and field use. Detent ball design helps retain bits while allowing quick installation and removal. Stamped size markings stay readable and help keep tools organized. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 282408 is designed for technicians and serious tool users who need a durable, easy-to-identify bit holder that performs reliably under frequent use. Its compact length, stamped markings, and detent ball retention support efficient workflow without sacrificing tool control or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.