Shop APEX
See all product information
Create Account
Impact Socket, Square, 1/4" Drive, M-8MME1
- Mfr # M-8MME1
- Zoro # G7864838
product price:Â
$
18.69
/ea
Key Features
Overall Length
25.4 mm
Socket Type
6-Point
Drive End Diameter
12.7 mm
Hex Opening Size
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-8MME1
- Zoro #
- G7864838
- UPC #
- 697099069683
- Country of Origin
- United States
Dimensions
- Overall Length
- 25.4 mm
- Drive End Diameter
- 12.7 mm
- Hex Opening Size
- 8 mm
Details
- Item
- Heat Treated Socket
- Socket Type
- 6-Point
Description
Heat Treated Socket