3/4 in. Dr. 36mm Deep Impact Socket, Chrome Moly, Black Phosphate Coated
- Mfr # M743-36
- Zoro # G323310272
product price:Â
$
33.99
/ea
Key Features
Drive Size
3/4 in
SAE or Metric
Metric
Number of Points
6 point
Socket Depth
Deep
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M743-36
- Zoro #
- G323310272
- UPC #
- 39564123573
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Size
- 36 mm
- Socket Depth
- Deep
Details
- Item
- Socket 6pt Deep Impact
- SAE or Metric
- Metric
- Number of Points
- 6 point
- Impact Rated
- Yes
- Drive End Type
- Hex
- Material
- Chrome Molybdenum Steel
- Grade
- Professional
- Color
- Black
- Driver Type
- Hex
Description
The Performance Tool presents a durable and sturdy tool set made of Drop Forged Chrome Molybdenum Steel construction, ensuring superior strength and durability for long-lasting use. The rounded corners provide a secure grip on fasteners, minimizing the risk of slipping and rounding off corners. With large size laser etching, it's easy to identify the correct size, even in low-light conditions. The Black Phosphate coating protects against rusting and corrosion, extending the lifespan of your tools. The optimum wall thickness ensures strength and access on fasteners with restrictions, making this tool set versatile and practical for any job. Upgrade your tool kit with this reliable and durable Performance Tool set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.