Zoro Homepage

Impact Socket, Square, 3/8" Drive, SF-13MM33

  • Mfr # SF-13MM33

  • Zoro # G8533898


product price: $37.75
/ea

Key Features

Drive Size
3/8" Square
Overall Length
88.9mm
SAE or Metric
Metric
Material
High Carbon Alloy Steel
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-13MM33
Zoro #
G8533898
UPC #
697099113874
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
13mm
Overall Length
88.9mm
Drive End Diameter
20.6 mm
Hex Opening Size
13 mm

Details

Item
Socket
SAE or Metric
Metric
Material
High Carbon Alloy Steel
Category Type
Impact Socket
Socket Type
Surface Drive Extra Long Length
Tether Ready
No
Product Type
Heat Treated Socket
Tether Status
Not Tether Capable

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.