Shop All Sockets
Apex Tool Group
1/2 in Drive, 1/2" Female x 1/2" Male SAE Socket
Mfr # MF-50
Zoro # G6154346
original price:
$80.88
10% off
new price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Adaptor
- SAE or Metric SAE
- Overall Length 2 11/16 in
- Material Alloy Steel
Product Information
- Brand Apex Tool Group
- MFR # MF-50
- Zoro # G6154346
- UPC # 069709907478
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 11/16 in |
Size | 1/2" Female x 1/2" Male |
Output Drive Size | 1/2 in |
Input Drive Size | 1/2 in |
Details
Description
Flex Socket Extension, Black Oxide, Locking No, Output Drive Male, Square, 1/2 in, Output Drive Shape Square, Output Drive Size 1/2 in, Output Drive Gender Male, Impact, Input Drive Female, Square , 1/2 in, Input Drive Shape Square, Input Drive Size 1/2 in, Input Drive Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A627)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-11/16" (84815)
- DEWALT Rolling Miter Saw Stand (DWX726)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (F5036AQF)
- APEX TOOL GROUP 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (UG-MB-8MM23)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MX-1108)
- APEX TOOL GROUP 3/8" Drive, Socket Set, Metric Socket (84925N)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MHA-4108)
- APEX TOOL GROUP 3/8 in Drive, SAE Socket, 4 Points (QR-314)
- APEX TOOL GROUP 1/4" Drive, 5/16 in Hex SAE Socket, 6 Points (MHA-510)
- PROTO 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J4720AB)
- Apex Tool Group Sockets