Shop All Hand Ratchets
Apex Tool Group
3/4" Drive 24 Geared Teeth Teardrop Head Style Hand Ratchet, 19-3/4" L, Chrome Finish
Mfr # 81400
Zoro # G6885944
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Head Style Teardrop
- Overall Length 19-3/4"
- Finish Chrome
- Number of Geared Teeth 24
Product Information
- Brand Apex Tool Group
- MFR # 81400
- Zoro # G6885944
- UPC # 99575814006
- Country of Origin China
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 19-3/4" |
Details
Description
3/4 Dr Quick Release Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Tool Bag, Gray, Polyester (6003)
- MICRO 100 Router (Metric) Single Flute (SFPM-010-10)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Machine Screw Anchor Set Tools (04228)
- DRILL AMERICA .4400 HSS Straight Shank Chucking Reamer (DWRR.4400)
- TEKTON 1/2 in Drive 14 in Head Quick-Release Ratchet (SRH31214)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet Set (3-Piece) (SRH91100)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease ratchet, fine tooth WA.4.5 ° L.265, 5 mm (13111120)
- WIHA 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 190mm L, Insulated Finish (12852)
- WERA 1/2" Drive 30 Geared Teeth Hammer Head Style Hand Ratchet, 13-3/8" L, Satin Finish (05003692001)
- WESTWARD 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 19-11/16" L, Chrome Finish (45J214)
- Apex Tool Group Sockets & Ratchets