Shop All Hand Ratchets
Tekton
1/2 in Drive 14 in Head Quick-Release Ratchet
Mfr # SRH31214
Zoro # G4057414
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 14 in
- Features Standard Handle
Product Information
- Brand Tekton
- MFR # SRH31214
- Zoro # G4057414
- UPC # 020209052372
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2 in |
Overall Length | 14 in |
Details
Description
Quick-Release Ratchet,1/2 In. Drive x 14 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T125L)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-U750C)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 3 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91330-07-09-1/2)
- DRILL AMERICA 3/8"-14 HSS Plug Hand Tap (DWTST3/8-14P)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 11.3 in. L, Chrome Plated (SRH31210)
- TEKTON 3/8" Drive Ratchet, 18.7 in. L (SRH01118)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 8.6 in. L (SRH31108)
- TEKTON 1/4, 3/8 Inch Drive Stubby Ratchet Set (2-Piece) (SRH91006)
- TEKTON 1/2" Drive Quick-Release Ratchet, 11.3 in. L (SRH11210)
- TEKTON 1/2" Drive Ratchet, 24.9 in. L (SRH01224)
- URREA 3/4" Drive 10-1/32" Impact handle (7657)
- Tekton Hand Ratchets