Shop All Sockets
Apex Tool Group
3/4 in Drive, 5/8" SAE Socket
Mfr # RP-720
Zoro # G6231513
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Adaptor
- SAE or Metric SAE
- Overall Length 1 1/2 in
- Material Alloy Steel
Product Information
- Brand Apex Tool Group
- MFR # RP-720
- Zoro # G6231513
- UPC # 697099092957
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 1 1/2 in |
Size | 5/8" |
Output Drive Size | 5/8 in |
Socket Depth | Standard |
Input Drive Size | 3/4 in |
Details
Description
Power Bit Holder, Input Drive Size 3/4 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 5/8 in, Output Drive Shape Hex, Output Drive Gender Male, Non-Sparking No, Locking No, Overall Length 1 1/2 in, Power, Alloy Steel, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Scriber, Point Type Steel, 6-1/4" L (599-778-3)
- IPA Fuse Puller, 6", Silver (8041)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/16 in Round (S-49)
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- APEX TOOL GROUP 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (UG-MB-8MM23)
- APEX TOOL GROUP 1/4" Drive, 5/64" SAE Socket, 6 Points (AM-02-A)
- APEX TOOL GROUP 3/8 in Drive, SAE Socket, 4 Points (QR-314)
- APEX TOOL GROUP 3/8" Drive, Socket Set, Metric Socket (84925N)
- APEX TOOL GROUP 1/2 in Drive, 1/2" Female x 1/2" Male SAE Socket (MF-50)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MX-1108)
- MILWAUKEE TOOL 3/8 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0015)
- Apex Tool Group Sockets