Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Pressure Gauge, Range 0-1000 PSI

  • Mfr # PG2-1000

  • Zoro # G106917759


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/4" 18 NPT male thread
Dial Size (In.)
3.145 in x 1.657 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG2-1000
Zoro #
G106917759
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4" 18 NPT male thread
Dial Size (In.)
3.145 in x 1.657 in

Description

PG2 Sealed Gauge Pressure Reference Accuracy 05 BFSL 14 NPTM Bottom Port Body Fiberglassreinforced PP plastic Battery 1 3V CR123A Lithium Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.