SS Horizontal Float Switch, 1/4 in- 1/2 in (Outer-Inner), 36" Wire, High Temp, Liquids with 0.6+ SG

  • Mfr # FS-500-HT-M1-M1-0.6-P0P1-36

  • Zoro # G006917828


product price: $369.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-500-HT-M1-M1-0.6-P0P1-36
Zoro #
G006917828
UPC #
-
Country of Origin
United States

Description

  • •High Temperature version: Operating temperatures up to 500° F (260° C) & 300 PSI
  • •Can be used in a wide range of liquids
  • •NSF 169 Food Grade/ CE
  • •Switch rated for 100 W
  • •3D Printed Sleeve for Unmatched Switch Repeatability - Perfect for OEM’s
  • •The stem is milled out of a solid piece of 316L Stainless Steel – there are no welds
  • •Minimum 0.6 Specific Gravity
  • •Enclosure Rating: NEMA 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.