Submersible Level Transducer for Clean Liquids

  • Mfr # PT-500C-15-PSI-G-L1-E0-P1-60-N0

  • Zoro # G606917822


product price:  $978.99
/ea
Free Shipping & Returns

Key Features

Diameter - Transmitter
1 in
Cable Length
60 ft
Overall Height - Transmitter
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-500C-15-PSI-G-L1-E0-P1-60-N0
Zoro #
G606917822
UPC #
-
Country of Origin
United States

Dimensions

Diameter - Transmitter
1 in
Cable Length
60 ft
Overall Height - Transmitter
7.25 in

Description

PT500 Submersible Pressure Transducer for Clean Liquids Range 015 PSI 04152 inches of water column or 0346 feet of water column Accuracy BFSL 025 of span 420 mA output 60 feet PVC Cable External Power 1028 VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.