DifferTransmitter, MLP2, Plastic, 350" wc

  • Mfr # A/MLP2-005-W-U-B-B-0P
  • Zoro # G024937679
product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.34 in
Response Time
4 sec
Process Connection Type
Hose Barb
Process Media Temperature - Minimum
32 Degrees F
Overall Length
4.21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MLP2-005-W-U-B-B-0P
Zoro #
G024937679
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.34 in
Overall Length
4.21 in
Manufacturers Warranty Length
5 yr
Process Connection Size
1/4 in
Overall Width
2.08 in
Fits Chest Size
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Length
4.21 in

Details

Item
Differential Transmitter
Response Time
4 sec
Process Connection Type
Hose Barb
Process Media Temperature - Minimum
32 Degrees F
Accuracy
+/-0.25%
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Housing Material
Plastic
Electrical Connection
Screw Terminals
Pressure Measurement - Maximum
5 in wc
Pressure Measurement - Minimum
0 in wc
Output Power
0 to 5VDC
Process Media Temperature - Maximum
185 Degrees F
Series
MLP2
Overpressure
350 in wc
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Burst Pressure
550 in wc
Process Connection Gender
Male
Fitting Material
Brass
Input Voltage
16 to 36 Vdc, 24 Vac
Thermal Error
+/-0.056%
Number of Wires
3

Description

Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series MLP2, Housing Material Plastic, Fitting Material Brass, Burst Pressure 550 in wc

Ratings & reviews