
Web Enabled Modbus Ultrasonic level Sensor and Controller, Range: 1 - 25 feet, 2 in NPT, 2 relays
Mfr # LOE-2126B
Zoro # G906917881
product price: $1,127.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOE-2126B
Zoro #
G906917881
UPC #
-
Country of Origin
United States
Description
- •Level over Ethernet (LOE) Modbus Ultrasonic Level Sensor
- •LAN embedded webpage
- •Accuracy: ±0.25% of detected range
- •Resolution: 0.1 in. (2.5 mm)
- •Output: Ethernet TCP/IP; Two isolated solid state relays
- •IP65 environmental rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.