XP SS Vertical Float Switch, 1/4" NPTM, 24" Wires, Liquids with 0.6+ SG

  • Mfr # FS-400-S-M1-M1-0.6-P0-24-B0

  • Zoro # G706917760


product price: $74.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-400-S-M1-M1-0.6-P0-24-B0
Zoro #
G706917760
UPC #
-
Country of Origin
United States

Description

  • •Standard version: Operating temperatures up to 368° F (187° C) & 200 PSI
  • •Can be used in a wide range of liquids
  • •CSA Explosion Proof / NSF 169 Food Grade
  • •Switch rated for 100 W
  • •3D Printed Sleeve for Unmatched Switch Repeatability - Perfect for OEM’s
  • •The stem is milled out of a solid piece of 316L Stainless Steel – there are no welds
  • •Enclosure Rating: NEMA 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.