Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 2 in, Flanged, EPDM

  • Mfr # SAMT0200-EP-304L-150

  • Zoro # G508373337


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Bolt Hole Size
0.75 in
Overall Length
7 in
Connection Type
Flanged
Offset Distance
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMT0200-EP-304L-150
Zoro #
G508373337
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in
Bolt Hole Size
0.75 in
Overall Length
7 in
Outside Diameter
6 in
Bolt Circle Diameter
4 3/4 in
Flange Diameter
6 in

Details

Item
Expansion Joint
Connection Type
Flanged
Offset Distance
1 3/4 in
For Fluid Type
Water
Maximum Operating Pressure
214 psi
Flange Material
Stainless Steel
Compression Distance
2 in
For Environment
Industries, Sanitary Locations
Maximum Off-Center Angle
35 Degrees
Maximum Vacuum Pressure
26 in Hg @ 72F
Bolt Hole Threading
Unthreaded
Maximum Operating Temperature
210 Degrees F
For Flange Type
ANSI Class 150
Expansion Distance
1 1/8 in
Number of Bolt Holes
4
Minimum Operating Temperature
14 Degrees F
For Use On
Drain
Joint Material
EPDM
Burst Pressure
853 psi
Reinforcement Material
Synthetic Fiber
Flange Material Grade
304
Expansion Joint Type
Double Bulb
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge)

Description

Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 0.75 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 1/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Flange Diameter 6 in, Flange Material Stainless Steel, Flange Material Finish Not Applicable, Flange Material Grade 304, For Fluid Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.