Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 2.5 in, Flanged, EPDM

  • Mfr # SAMT0250-EP-304L-150

  • Zoro # G308373346


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2 in
Bolt Hole Size
0.75 in
Overall Length
7 in
Flange Material
Stainless Steel
For Environment
Industries, Sanitary Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMT0250-EP-304L-150
Zoro #
G308373346
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 1/2 in
Bolt Hole Size
0.75 in
Overall Length
7 in
Outside Diameter
7 in
Flange Diameter
7 in
Bolt Circle Diameter
5 1/2 in

Details

Item
Expansion Joint
Flange Material
Stainless Steel
For Environment
Industries, Sanitary Locations
Number of Bolt Holes
4
Offset Distance
1 3/4 in
Flange Material Grade
304
Minimum Operating Temperature
14 Degrees F
Bolt Hole Threading
Unthreaded
Compression Distance
2 in
For Flange Type
ANSI Class 150
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge)
Burst Pressure
853 psi
Connection Type
Flanged
For Use On
Drain
Maximum Off-Center Angle
35 Degrees
For Fluid Type
Water
Maximum Operating Temperature
210 Degrees F
Expansion Distance
1 1/8 in
Maximum Vacuum Pressure
26 in Hg @ 72F
Joint Material
EPDM
Expansion Joint Type
Double Bulb
Maximum Operating Pressure
214 psi
Reinforcement Material
Synthetic Fiber

Description

Expansion Joint, Bolt Circle Diameter 5 1/2 in, Bolt Hole Size 0.75 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 1/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Flange Diameter 7 in, Flange Material Stainless Steel, Flange Material Finish Not Applicable, Flange Material Grade 304, For Fluid Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.