Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 6 in, Flanged, Neoprene

  • Mfr # SAMS0600-NE-304L-150

  • Zoro # G508373306


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Overall Length
6 in
Bolt Hole Size
0.875 in
Flange Material
Stainless Steel
Joint Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMS0600-NE-304L-150
Zoro #
G508373306
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
6 in
Overall Length
6 in
Bolt Hole Size
0.875 in
Flange Diameter
11 in
Bolt Circle Diameter
9 1/2 in
Outside Diameter
11 in

Details

Item
Expansion Joint
Flange Material
Stainless Steel
Joint Material
Neoprene
Expansion Joint Type
Single Bulb
Connection Type
Flanged
For Use On
Drain
Expansion Distance
3/8 in
Maximum Off-Center Angle
15 Degrees
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation
Maximum Operating Pressure
214 psi
For Fluid Type
Water
Bolt Hole Threading
Unthreaded
Maximum Vacuum Pressure
26 in Hg @ 72F
Maximum Operating Temperature
170 Degrees F
Burst Pressure
853 psi
Minimum Operating Temperature
14 Degrees F
Flange Material Grade
304
Compression Distance
5/8 in
Reinforcement Material
Synthetic Fiber
Number of Bolt Holes
8
For Flange Type
ANSI Class 150
For Environment
Industries, Marine, Sanitary Locations
Offset Distance
1/2 in

Description

Expansion Joint, Bolt Circle Diameter 9 1/2 in, Bolt Hole Size 0.875 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 5/8 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 11 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.