Shop API

Exp.Joint, SingleBulb, SS, 2-1/2", Flange

  • Mfr # SAMS0250-NE-304L-150
  • Zoro # G308373254

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2 in
Overall Length
6 in
Bolt Hole Size
0.75 in
Connection Type
Flanged
Joint Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SAMS0250-NE-304L-150
Zoro #
G308373254
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 1/2 in
Overall Length
6 in
Bolt Hole Size
0.75 in
Outside Diameter
7 in
Bolt Circle Diameter
5 1/2 in
Flange Diameter
7 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation

Details

Item
Expansion Joint
Connection Type
Flanged
Joint Material
Neoprene
For Fluid Type
Water
Expansion Joint Type
Single Bulb
Flange Material
Stainless Steel
Maximum Vacuum Pressure
26 in Hg @ 72F
Maximum Off-Center Angle
15 Degrees
Maximum Operating Pressure
214 psi
Reinforcement Material
Synthetic Fiber
Minimum Operating Temperature
14 Degrees F
Seal Material
Neoprene
Bolt Hole Threading
Unthreaded
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation
Offset Distance
1/2 in
Maximum Operating Temperature
170 Degrees F
Compression Distance
1/2 in
Expansion Distance
3/8 in
Number of Bolt Holes
4
For Flange Type
ANSI Class 150
For Environment
Industries, Marine, Sanitary Locations
Burst Pressure
853 psi
For Use On
Drain
Flange Material Grade
304
Standards
ANSI 125150
Fitting Side B Type
Flange

Description

Expansion Joint, Bolt Circle Diameter 5 1/2 in, Bolt Hole Size 0.75 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.