Zoro Homepage

Y Strainer, 1-1/2" Pipe, Press, Lead Free Bronze, 250 psi

  • Mfr # 59LF007P2PR

  • Zoro # G5273152


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/2"
Connection Type
Press
Max. Fluid Temp.
250 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Lead Free Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59LF007P2PR
Zoro #
G5273152
UPC #
670750371851
Country of Origin
United States

Dimensions

Pipe Size
1-1/2"
Length
8-1/4"
Width
8-1/4"
Mesh Size
20 mesh
Port 1 Connection Size
1 1/2 in
Port 3 Connection Size
1 in
Port 2 Connection Size
1 1/2 in

Description

Y Strainer, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 250 psi @ 250 Degrees F, Length 8 1/4 in, Blow Off Port 1 in, Screen Material 302 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 0.0313 in, Housing Material Bronze, Cv Flow Factor 70 gpm, For Use With Water, Includes Screen Screen Included, Maximum Pressure 300 psi, Maximum Temperature 250 Degrees F, Micron Rating 840 micron, Minimum Temperature 0 Degrees F, Port 1 Connection Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.