Shop APOLLO VALVES

Manual 2-Way Ball Valve, NPT, Bronze

  • Mfr # 8210501

  • Zoro # G1563344


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome-Plated Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8210501
Zoro #
G1563344
UPC #
670750721731
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3.87 in
Handle Height
2.62 in
Connection Size - Side 1
1 in
Handle Length
5.5 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Ball Material
Chrome-Plated Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Temp. Range
-20 Degrees to 450 Degrees F
Handle Material
PVC, Zinc-Plated Steel
Stem Material
Brass
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Seat Material
PTFE
Body Material
Bronze
Handle Type
Lever
Stem Type
Blowout Resistant
Ball Valve Product Group
Manual
Max. Pressure
600 PSI CWP
Features
In-Line Repairable
Compliance
ISO 9001
Seal Material
PTFE
Type
Three Piece
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Connection Type - Side 1
NPT
Operating Temperature - Maximum
500 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
150 psi
Vacuum Service Rating
29 in Hg
Color - Valve Handle
Yellow
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
0.01
Color - Valve Body
Bronze
Cleaned and Bagged
Not Cleaned and Bagged
Valve Series
82
Valve Construction
Three-Piece
Manufacturer Warranty
5 yr
Maximum Pressure - Operating
600 psi
Valve Body Style
Straight

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.