
1 in. x 1/2 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow
Mfr # ABTFE112
Zoro # G004265945
product price: $1.25
/eaSold in multiples of 9 for $11.25
Key Features
Material
Polypropylene
Special Features
Corrosion Resistant, Lead Free, Underground Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABTFE112
Zoro #
G004265945
UPC #
670750848179
Country of Origin
China
Details
Material
Polypropylene
Special Features
Corrosion Resistant, Lead Free, Underground Use
Description
This innovative and patented Twist-In polypropylene 1 in. barb x 1/2 in. female pipe thread adapter elbow can be used to connect polyethylene pipe to a male threaded connection originating from a valve or alternative type of male threaded fitting. There is no restriction on the number of connections that can be made to achieve desire pipe length. For an additionally secure connection is recommended that stainless steel clamps are used to secure fitting to pipe.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.