1001204245 Degrees Street Elbow
- Mfr # 10012042
- Zoro # G625075114
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Compatible Copper Tube Type
Type K, Type L, Type M
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
FTG
Fitting Features
Rigid
Operating Pressure - Maximum
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10012042
- Zoro #
- G625075114
- UPC #
- 683264120426
- Country of Origin
- Hungary
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 2 Connection Type
- FTG
- Item
- Crimp Elbow
- Fitting Features
- Rigid
- Operating Pressure - Maximum
- 300 psi
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- O-Ring Material
- EPDM
- Center Stop Type
- No Center Stop
- Application
- Sprinkler, Climate Control
- Fitting Material
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Compatible Tube Material
- Copper
- Finish
- Milled
- For Media Type
- Non-Potable Water, Potable Water
- Material Grade
- C12200
Dimensions
- Fitting Side 1 Copper Tube Size
- 3 in
- Overall Length
- 6 5/8 in
- Fitting Side 2 Copper Tube Size
- 3 in
- Fitting Side 2 Tube Outer Diameter
- 3 in
- Fitting Side 1 Tube Outer Diameter
- 3 1/8 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 6 5/8 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.