Shop APOLLO
See all product information
Create Account
Street Adapter - Male
- Mfr # 10075826
- Zoro # G025074755
product price:Â
$
46.29
/ea
Key Features
Operating Pressure - Maximum
300 psi
Compatible Copper Tube Type
Type K, Type L, Type M
For Media Type
Non-Potable Water, Potable Water
Operating Temperature - Minimum
0 Degrees F
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075826
- Zoro #
- G025074755
- UPC #
- 683264758261
- Country of Origin
- United States
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- For Media Type
- Non-Potable Water, Potable Water
- Item
- Crimp Adapter
- Operating Temperature - Minimum
- 0 Degrees F
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Fitting Material
- Brass
- Finish
- Milled
- Material Grade
- C27451
- Compatible Tube Material
- Copper
- Fitting Side 1 Connection Type
- FTG
- Fitting Side 2 Connection Type
- MNPT
- Connector Type
- Adapter
- Fitting Features
- Rigid
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Center Stop Type
- No Center Stop
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Temperature - Maximum
- 250 Degrees F
- O-Ring Material
- EPDM
- Color
- Brass
- Series
- ApolloPress
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Overall Length
- 1 5/16 in
- Center-to-End 1 Length
- 1 15/32 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Center-to-End 2 Length
- 1 1/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 5/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.