Shop APOLLO
See all product information
Create Account
10012073
- Mfr # 10012073
- Zoro # G225074937
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Center Stop Type
No Center Stop
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
For Media Type
Non-Potable Water, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10012073
- Zoro #
- G225074937
- UPC #
- 683264120730
- Country of Origin
- Hungary
- Center Stop Type
- No Center Stop
- O-Ring Material
- EPDM
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Application
- Sprinkler, Climate Control
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tube Material
- Copper
- Finish
- Milled
- Series
- ApolloPress
- Fitting Material
- Copper
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Item
- Crimp Elbow
- Fitting Features
- Rigid
- Material Grade
- C12200
- Fitting Side 2 Connection Type
- FTG
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Dimensions
- Overall Length
- 8 23/32 in
- Fitting Side 1 Tube Outer Diameter
- 3 1/8 in
- Fitting Side 2 Copper Tube Size
- 3 in
- Fitting Side 2 Tube Outer Diameter
- 3 in
- Fitting Side 1 Copper Tube Size
- 3 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 8 23/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.