Shop APOLLO
See all product information
Create Account
Apollo Press Tee - Female, PxPxFPT, 1/2"
- Mfr # 10066579
- Zoro # G325074745
product price:Â
$
23.29
/ea
Key Features
Fitting Material
Copper
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Fitting Side 1 Connection Type
Press-fit
Application
Compression, Climate Control, Personal Care, Vacuum
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066579
- Zoro #
- G325074745
- UPC #
- 683264665798
- Country of Origin
- United States
- Fitting Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Fitting Features
- Rigid
- Material Grade
- C12200
- Connector Type
- Coupling
- Fitting Side 2 Connection Type
- Press-fit
- Color
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tube Material
- Copper
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 3 Connection Type
- FNPT
- Includes Center Stop
- No Center Stop
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Standards
- CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61
- O-Ring Material
- EPDM
- Item
- Crimp Tee
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Operating Pressure - Maximum
- 300 psi
- Finish
- Milled
Dimensions
- Overall Length
- 3 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 3 Copper Tube Size
- 1/2 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop No Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 in, Standards CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.