1001505645 Degrees Street Elbow
- Mfr # 10015056
- Zoro # G725074505
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Fitting Side 1 Copper Tube Size
3/4 in
Compatible Tube Material
Copper
Center Stop Type
No Center Stop
Fitting Side 2 Connection Type
FTG
Material Grade
C12200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10015056
- Zoro #
- G725074505
- UPC #
- 683264150560
- Country of Origin
- France
- Item
- Crimp Elbow
- Compatible Tube Material
- Copper
- Center Stop Type
- No Center Stop
- Fitting Side 2 Connection Type
- FTG
- Material Grade
- C12200
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Finish
- Milled
- Application
- Sprinkler, Climate Control
- Fitting Features
- Rigid
- Operating Pressure - Maximum
- 300 psi
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Material
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- O-Ring Material
- EPDM
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Dimensions
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Overall Length
- 2 31/32 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 31/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.