Shop APOLLO
See all product information
Create Account
Apollo Press Adapter - Male, PxMPT, 4"
- Mfr # 10011992
- Zoro # G225074456
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 1 Tube Outer Diameter
4 1/8 in
Fitting Side 1 Copper Tube Size
4 in
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
MNPT
Center-to-End 2 Length
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10011992
- Zoro #
- G225074456
- UPC #
- 683264119925
- Country of Origin
- Hungary
- Item
- Crimp Adapter
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 2 Connection Type
- MNPT
- Operating Temperature - Maximum
- 250 Degrees F
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Application
- Sprinkler, Climate Control
- Material Grade
- C12200
- Series
- ApolloPress
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Material
- Copper
- Fitting Features
- Rigid
- Operating Pressure - Maximum
- 300 psi
- Center Stop Type
- No Center Stop
- For Media Type
- Non-Potable Water, Potable Water
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Finish
- Milled
- Compatible Tube Material
- Copper
- Connector Type
- Adapter
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 4 1/8 in
- Fitting Side 1 Copper Tube Size
- 4 in
- Center-to-End 2 Length
- 2 1/8 in
- Overall Length
- 5 1/8 in
- Center-to-End 1 Length
- 3 in
- Fitting Side 2 Copper Tube Size
- 4 in
- Fitting Side 2 Tube Outer Diameter
- 4 in
Description
Crimp Adapter, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 1/8 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.