1001556690 Degrees Street Elbow
- Mfr # 10015566
- Zoro # G125074433
product price:Â
$
4.29
/ea
Sold in multiples of 3 for
$12.87
Key Features
Material Grade
C12200
Center Stop Type
No Center Stop
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
FTG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10015566
- Zoro #
- G125074433
- UPC #
- 683264155664
- Country of Origin
- France
- Material Grade
- C12200
- Center Stop Type
- No Center Stop
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 2 Connection Type
- FTG
- Item
- Crimp Elbow
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- O-Ring Material
- EPDM
- Series
- ApolloPress
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Finish
- Milled
- Fitting Features
- Rigid
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Application
- Sprinkler, Climate Control
- Compatible Tube Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- For Media Type
- Non-Potable Water, Potable Water
Dimensions
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Overall Length
- 2 3/8 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 3/8 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.