Fitting Reducer
- Mfr # 10018002
- Zoro # G925075005
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Finish
Milled
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
300 psi
For Media Type
Non-Potable Water, Potable Water
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10018002
- Zoro #
- G925075005
- UPC #
- 683264180024
- Country of Origin
- Hungary
- Finish
- Milled
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Pressure - Maximum
- 300 psi
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Item
- Crimp Reducer
- Center Stop Type
- No Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Material
- Copper
- Compatible Tube Material
- Copper
- Fitting Side 1 Connection Type
- FTG
- Fitting Side 2 Connection Type
- Press-fit
- Series
- ApolloPress
- Fitting Features
- Rigid
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Color
- Copper
- Material Grade
- C12200
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Connector Type
- Reducer
- O-Ring Material
- EPDM
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Center-to-End 2 Length
- 1 5/8 in
- Center-to-End 1 Length
- 2 13/16 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 2 5/8 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Overall Length
- 2 5/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 5/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.