10062071
- Mfr # 10062071
- Zoro # G924223957
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 1 Connection Type
Press-fit
Overall Length
6 29/32 in
Compatible Tube Material
Copper
O-Ring Material
EPDM
Fitting Side 1 Copper Tube Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10062071
- Zoro #
- G924223957
- UPC #
- 683264620711
- Country of Origin
- Hungary
- Item
- Crimp Elbow
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Finish
- Milled
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Center Stop Type
- No Center Stop
- Fitting Features
- Rigid
- Series
- ApolloPress
- Color
- Copper
- Fitting Side 2 Connection Type
- FTG
- Material Grade
- C12200
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Material
- Copper
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Temperature - Maximum
- 250 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Wire Color
- Copper
Dimensions
- Overall Length
- 6 29/32 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Center-to-End 2 Length
- 5 11/32 in
- Fitting Side 2 Tube Outer Diameter
- 2 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 2 5/8 in
- Fitting Side 2 Copper Tube Size
- 2 1/2 in
- Center-to-End 1 Length
- 5 11/32 in
- Wire Rope Length
- 6 29/32 in
- Length
- 6 29/32 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 6 29/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.