Shop APOLLO
See all product information
Create Account
Union - Dielectric
- Mfr # 10077920
- Zoro # G024224076
product price:Â
$
71.49
/ea
Key Features
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Material
Copper
O-Ring Material
EPDM
Fitting Features
Rigid
Center Stop Type
No Center Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077920
- Zoro #
- G024224076
- UPC #
- 683264779204
- Country of Origin
- United States
- Item
- Crimp Union
- Fitting Material
- Copper
- O-Ring Material
- EPDM
- Fitting Features
- Rigid
- Center Stop Type
- No Center Stop
- Standards
- ANSI/IAPMO/CAN Z1117, NSF/ANSI 372, NSF/ANSI 61
- Operating Temperature - Maximum
- 250 Degrees F
- Series
- ApolloPress
- Material Grade
- C11000
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 2 Connection Type
- FNPT
- Compatible Tube Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Connector Type
- Union
- Compatible Copper Tube Type
- Type K, Type L, Type M
- For Media Type
- Non-Potable Water, Potable Water
- Finish
- Milled
- Application
- Cooling, Climate Control, Vacuum
- Color
- Copper, Gray
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 1 Connection Type
- Press-fit
- Wire Color
- Copper, Gray
Dimensions
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Center-to-End 2 Length
- 31/32 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Center-to-End 1 Length
- 1 5/16 in
- Overall Length
- 2 5/16 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Description
Crimp Union, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C11000, O-Ring Material EPDM, Overall Length 2 5/16 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Gray, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.