Shop APOLLO
See all product information
Create Account
1006608390 Degrees Elbow - Reducing
- Mfr # 10066083
- Zoro # G225075217
product price:Â
$
24.65
/ea
Key Features
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Fitting Side 2 Tube Outer Diameter
3/4 in
Finish
Milled
Application
Cooling, Climate Control, Vacuum
Material Grade
C12200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066083
- Zoro #
- G225075217
- UPC #
- 683264660830
- Country of Origin
- United States
- Item
- Crimp Elbow
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Finish
- Milled
- Application
- Cooling, Climate Control, Vacuum
- Material Grade
- C12200
- Color
- Copper
- Center Stop Type
- No Center Stop
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Operating Pressure - Maximum
- 300 psi
- Resistance Properties
- Corrosion-Resistant
- Fitting Features
- Rigid
- Fitting Side 1 Connection Type
- Press-fit
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Material
- Copper
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 2 Connection Type
- Press-fit
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Compatible Tube Material
- Copper
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Overall Length
- 4 3/8 in
Description
Crimp Elbow, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 3/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.