Shop APOLLO
See all product information
Create Account
Street Adapter - Male
- Mfr # 10075824
- Zoro # G325074257
product price:Â
$
30.45
/ea
Key Features
Fitting Side 1 Copper Tube Size
3/4 in
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 1 Connection Type
FTG
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
For Media Type
Non-Potable Water, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075824
- Zoro #
- G325074257
- UPC #
- 683264758247
- Country of Origin
- United States
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 1 Connection Type
- FTG
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- For Media Type
- Non-Potable Water, Potable Water
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Features
- Rigid
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 2 Connection Type
- MNPT
- Connector Type
- Adapter
- Resistance Properties
- Corrosion-Resistant
- Material Grade
- C27451
- Color
- Brass
- Fitting Material
- Brass
- Finish
- Milled
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Center Stop Type
- No Center Stop
- O-Ring Material
- EPDM
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Pressure - Maximum
- 300 psi
- Item
- Crimp Adapter
- Compatible Tube Material
- Copper
- Series
- ApolloPress
Dimensions
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Center-to-End 1 Length
- 1 13/32 in
- Overall Length
- 31/32 in
- Center-to-End 2 Length
- 29/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 31/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.