Shop APOLLO
See all product information
Create Account
10066564
Mfr # 10066564
Zoro # G624223899
product price:Â
$
87.25
/ea
Key Features
Material Grade
C12200
Overall Length
5 5/8 in
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Resistance Properties
Corrosion-Resistant
Color
Brass, Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066564
- Zoro #
- G624223899
- UPC #
- 683264665644
- Country of Origin
- United States
- Item
- Crimp Elbow
- Material Grade
- C12200
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Resistance Properties
- Corrosion-Resistant
- Color
- Brass, Copper
- Fitting Side 2 Connection Type
- FNPT
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- Finish
- Milled
- Fitting Side 1 Connection Type
- Press-fit
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Compatible Tube Material
- Copper
- Fitting Features
- Rigid
- Series
- ApolloPress
- Operating Pressure - Maximum
- 300 psi
- O-Ring Material
- EPDM
- Center Stop Type
- No Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Operating Temperature - Minimum
- 0 Degrees F
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Compatible Copper Tube Type
- Type K, Type L, Type M
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 5/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.