Shop APOLLO
See all product information
Create Account
Tube Cap
- Mfr # 10062147
- Zoro # G524224019
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Series
ApolloPress
Compatible Tube Outer Diameter
3 in
Fitting Material
Copper
Finish
Milled
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10062147
- Zoro #
- G524224019
- UPC #
- 683264621473
- Country of Origin
- Hungary
- Item
- Crimp Cap
- Series
- ApolloPress
- Fitting Material
- Copper
- Finish
- Milled
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Includes Center Stop
- No Center Stop
- Compatible Tube Material
- Copper
- Material Grade
- C12200
- Fitting Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Features
- Rigid
- O-Ring Material
- EPDM
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Application
- Compression, Climate Control, Personal Care
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Compatible Copper Tube Type
- Type K, Type L, Type M
Dimensions
- Compatible Tube Outer Diameter
- 3 in
- Compatible Copper Tube Size
- 3 in
- Overall Length
- 4 1/16 in
- Wire Rope Length
- 4 1/16 in
- Length
- 4 1/16 in
Description
Crimp Cap, Application Compression, Climate Control, Personal Care, Compatible Copper Tube Size 3 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 1/16 in, Includes Center Stop No Center Stop, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC, Compatible Copper Tube Type Type K, Type L, Type M
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.