Shop APOLLO
See all product information
Create Account
1006656790 Degrees Elbow - Female
- Mfr # 10066567
- Zoro # G325074738
product price:Â
$
35.65
/ea
Key Features
Fitting Side 1 Copper Tube Size
1/2 in
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Series
ApolloPress
For Media Type
Non-Potable Water, Potable Water
Fitting Side 1 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066567
- Zoro #
- G325074738
- UPC #
- 683264665675
- Country of Origin
- United States
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Series
- ApolloPress
- For Media Type
- Non-Potable Water, Potable Water
- Item
- Crimp Elbow
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tube Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 2 Connection Type
- FNPT
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- O-Ring Material
- EPDM
- Fitting Material
- Copper
- Finish
- Milled
- Center Stop Type
- No Center Stop
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Color
- Brass, Copper
- Material Grade
- C12200
- Fitting Features
- Rigid
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Temperature - Minimum
- 0 Degrees F
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Overall Length
- 3 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.