Shop APOLLO
See all product information
Create Account
Coupling - Reducing
- Mfr # 10015896
- Zoro # G825075037
product price:Â
$
30.79
/ea
Key Features
Operating Temperature - Minimum
0 Degrees F
O-Ring Material
EPDM
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Compatible Copper Tube Type
Type K, Type L, Type M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10015896
- Zoro #
- G825075037
- UPC #
- 683264158962
- Country of Origin
- China
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Connector Type
- Reducer
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Application
- Sprinkler, Climate Control
- Finish
- Milled
- Fitting Material
- Copper
- Fitting Features
- Rigid
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Operating Pressure - Maximum
- 300 psi
- Item
- Crimp Coupling
- Center Stop Type
- No Center Stop
- Series
- ApolloPress
- Compatible Tube Material
- Copper
- Material Grade
- C12200
- Operating Temperature - Maximum
- 250 Degrees F
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Center-to-End 1 Length
- 1 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Overall Length
- 2 1/2 in
- Center-to-End 2 Length
- 1 1/4 in
- Fitting Side 2 Copper Tube Size
- 1 in
Description
Crimp Coupling, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 1/2 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.