Shop APOLLO
See all product information
Create Account
1006656890 Degrees Elbow - Female
- Mfr # 10066568
- Zoro # G025074656
product price:Â
$
39.49
/ea
Key Features
Fitting Side 1 Copper Tube Size
3/4 in
Operating Pressure - Maximum
300 psi
Application
Cooling, Climate Control, Sprinkler, Vacuum
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066568
- Zoro #
- G025074656
- UPC #
- 683264665682
- Country of Origin
- United States
- Operating Pressure - Maximum
- 300 psi
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Material Grade
- C12200
- Fitting Side 2 Connection Type
- FNPT
- Item
- Crimp Elbow
- O-Ring Material
- EPDM
- Compatible Tube Material
- Copper
- Fitting Features
- Rigid
- Color
- Brass, Copper
- Center Stop Type
- No Center Stop
- Resistance Properties
- Corrosion-Resistant
- Finish
- Milled
- For Media Type
- Non-Potable Water, Potable Water
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Material
- Copper
- Series
- ApolloPress
Dimensions
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Overall Length
- 3 15/32 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 15/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.