1007504490 Degrees Street Elbow
- Mfr # 10075044
- Zoro # G225074395
product price:Â
$
7.45
/ea
Sold in multiples of 2 for
$14.90
Key Features
Application
Sprinkler, Climate Control
Operating Temperature - Minimum
0 Degrees F
Series
ApolloPress
Operating Pressure - Maximum
300 psi
Fitting Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075044
- Zoro #
- G225074395
- UPC #
- 683264750449
- Country of Origin
- France
- Item
- Crimp Elbow
- Application
- Sprinkler, Climate Control
- Operating Temperature - Minimum
- 0 Degrees F
- Series
- ApolloPress
- Operating Pressure - Maximum
- 300 psi
- Fitting Material
- Copper
- For Media Type
- Non-Potable Water, Potable Water
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tube Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Features
- Rigid
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 2 Connection Type
- FTG
- Center Stop Type
- No Center Stop
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Finish
- Milled
- O-Ring Material
- EPDM
Dimensions
- Overall Length
- 2 13/16 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 13/16 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.