1007767445 Degrees Elbow
- Mfr # 10077674
- Zoro # G025074533
product price:Â
$
19.95
/ea
Key Features
Overall Length
3 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Material
Copper
Application
Cooling, Climate Control, Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077674
- Zoro #
- G025074533
- UPC #
- 683264776746
- Country of Origin
- France
- Fitting Material
- Copper
- Application
- Cooling, Climate Control, Vacuum
- Compatible Tube Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Finish
- Milled
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Compatible Copper Tube Type
- Type K, Type L, Type M
- O-Ring Material
- EPDM
- Color
- Copper
- Standards
- CRN
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 2 Connection Type
- Press-fit
- Material Grade
- C12200
- Item
- Crimp Elbow
- Fitting Side 1 Connection Type
- Press-fit
- Center Stop Type
- No Center Stop
- Resistance Properties
- Corrosion-Resistant
- Fitting Features
- Rigid
- Series
- ApolloPress
Dimensions
- Overall Length
- 3 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
Description
Crimp Elbow, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 1/2 in, Flange Outside Diameter Not Applicable, Standards CRN, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.