1007767245 Degrees Elbow
- Mfr # 10077672
- Zoro # G125074587
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Operating Temperature - Maximum
250 Degrees F
Compatible Tube Material
Copper
O-Ring Material
EPDM
Fitting Material
Copper
Application
Cooling, Climate Control, Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077672
- Zoro #
- G125074587
- UPC #
- 683264776722
- Country of Origin
- France
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tube Material
- Copper
- O-Ring Material
- EPDM
- Fitting Material
- Copper
- Application
- Cooling, Climate Control, Vacuum
- Resistance Properties
- Corrosion-Resistant
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 2 Connection Type
- Press-fit
- Standards
- CRN
- Center Stop Type
- No Center Stop
- Material Grade
- C12200
- Item
- Crimp Elbow
- Finish
- Milled
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Series
- ApolloPress
- Color
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Features
- Rigid
- For Media Type
- Non-Potable Water, Potable Water
Dimensions
- Overall Length
- 2 5/8 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
Description
Crimp Elbow, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 5/8 in, Flange Outside Diameter Not Applicable, Standards CRN, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.