1007768090 Degrees Elbow
- Mfr # 10077680
- Zoro # G425074379
product price:Â
$
14.19
/ea
Key Features
Finish
Milled
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Compatible Tube Material
Copper
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Operating Pressure - Maximum
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077680
- Zoro #
- G425074379
- UPC #
- 683264776807
- Country of Origin
- France
- Finish
- Milled
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tube Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Series
- ApolloPress
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- For Media Type
- Non-Potable Water, Potable Water
- O-Ring Material
- EPDM
- Fitting Side 1 Connection Type
- Press-fit
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Temperature - Minimum
- 0 Degrees F
- Color
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 2 Connection Type
- Press-fit
- Material Grade
- C12200
- Item
- Crimp Elbow
- Resistance Properties
- Corrosion-Resistant
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Features
- Rigid
- Fitting Material
- Copper
- Center Stop Type
- No Center Stop
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Overall Length
- 2 31/32 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 31/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.