Apollo Press Coupling - No Stop, PxP, 1"
- Mfr # 10075517
- Zoro # G925074756
product price:Â
$
16.45
/ea
Key Features
Fitting Side 1 Copper Tube Size
1 in
For Media Type
Non-Potable Water, Potable Water
Connector Type
Coupling
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075517
- Zoro #
- G925074756
- UPC #
- 683264755178
- Country of Origin
- United States
- Item
- Crimp Coupling
- For Media Type
- Non-Potable Water, Potable Water
- Connector Type
- Coupling
- Fitting Material
- Copper
- O-Ring Material
- EPDM
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Features
- Rigid
- Fitting Side 2 Connection Type
- Press-fit
- Finish
- Milled
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Resistance Properties
- Corrosion-Resistant
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Material Grade
- C12200
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Series
- ApolloPress
- Center Stop Type
- No Center Stop
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tube Material
- Copper
- Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Overall Length
- 1 1/2 in
- Center-to-End 2 Length
- 31/32 in
- Center-to-End 1 Length
- 31/32 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 1/2 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.