1/2 in. Brass PEX-A Barb x 3/4 in. Garden Hose Thread Quarter-Turn Sillcock

  • Mfr # EPXSCV1234

  • Zoro # G404298567


product price:  $10.15
/ea

Key Features

Body Material
Brass
Features
Quarter Turn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPXSCV1234
Zoro #
G404298567
UPC #
670750840968
Country of Origin
China

Details

Body Material
Brass
Features
Quarter Turn

Description

The Apollo ExpansionPEX 1/2 in. Brass PEX Barb x 3/4 in. Garden Hose Thread No-Kink Quarter-Turn Hose Bibb is an easy way to install a new or replacement hose bibb. The valve is designed for potable water and hydronic applications where a shut-off is needed. Apollo ExpansionPEX hose bibbs must be secured into place Apollo ExpansionPEX sleeves or comparable expansion-type sleeve or ring (all sold separately). The Apollo ExpansionPEX system is a comprehensive cold expansion piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex. A cold-expansion tool (sold separately) is required for installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.